Beli grease timken di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ebro Food Oil Monitor Set
    Mulai

    Rp16.999.900

    ebro Food Oil Monitor Set
    Deskripsi:
    • change frying oil at the right time• measures hot oil directly in the fryer• restaurants / canteens• no health risks caused by spent oil• fast, safe on-site measurement• enables setting of ideal frying point• exact determination of frying oil quality• 0 ... 40% polar compounds• temperature range up to 200 °C • limit indication by flashing light (red/yellow/green)• with simple oil type selection with four buttons
    atribut:
    • Accuracy (°C): ± 1 (± 2%)
    • Protection Class: IP67
    • Dimensions (mm): 314x54x22
    • Resolution (°C): 0.1
    • Battery (V): 3 (Lithium)
    • Measured Variables: Temperature, TPM (Total Polar Materials)
    • Measurement Range (°C): +50…200
  2. Dalton Tangga Rumah Lipat Aluminium
    Rating:
    93% of 100
    (6)
    Mulai

    Rp549.900

    Dalton Tangga Rumah Lipat Aluminium
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  3. Lucas Oil Red "N" Tacky Grease (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Lucas Oil Red "N" Tacky Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
  4. SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Mulai

    Rp309.900

    SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Deskripsi:
    SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucks
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-150
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
    • Colour: Brown
    • DIN 51825 Code: KP2N-20
    • Dropping Point (ISO 2176) (min) (°C): 220
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
    • Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Calcium sulphonate complex
  5. SKF Gemuk Bearing High Performance, High Temperature
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    SKF Gemuk Bearing High Performance, High Temperature
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  6. Dalton Ladder Folding Steel Household (Tangga Rumah Lipat)
    Mulai

    Rp599.900

    Dalton Ladder Folding Steel Household (Tangga Rumah Lipat)
    Deskripsi:
    Ladder / Tangga Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian. Tangga Dalton ini tersedia dengan ketinggian jangkau 785 mm sampai dengan 3700 meter dengan kapasitas 150 kg.
    atribut:
    • Folding Height (cm): 113
    • A Shape Height (m): 0.98
    • Space Rungs (cm): 23
    • Material: Steel
    • Height (m): 0.98-1.1
    • Maximum Loading Capacity (kg): 150
    • Number of Steps: 4
  7. GST52 Belt Dressing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    GST52 Belt Dressing
    Deskripsi:
    GST 52 Belt Dressing and Conditiones meningkatkan masa pakai V Belt hingga 50% V-Belt yang mengendur karena masa pakai serta kekeringan. GST 52 Dressing and conditioner tidak mengandung aspal atau minyak, produk ini berfungsi untuk mengencangkan serta membersihkan residu pada V-belt.
    atribut:
    • Volume (ml): 300
  8. TOYO Ladder Ladder Step Fiberglass (Tangga Lipat Fiberglass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    TOYO Ladder Ladder Step Fiberglass (Tangga Lipat Fiberglass)
    atribut:
    • Material: Fiberglass, Baja, Aluminium, Karet
    • Maximum Loading Capacity (kg): 150
  9. LIVEO Tangga Rumah Lipat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    LIVEO Tangga Rumah Lipat
    Deskripsi:
    - Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawa
    atribut:
    • Material: Metal Powder Coating
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  10. LIVEO Tangga Rumah Lipat Aluminium Alloy
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

    LIVEO Tangga Rumah Lipat Aluminium Alloy
    atribut:
    • Material: Aluminium Alloy
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  11. KRISBOW Ladder Step Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    KRISBOW Ladder Step Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  12. WD-40 Specialist Belt Dressing
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    WD-40 Specialist Belt Dressing
    Deskripsi:
    WD-40 Specialist Belt DressingPELUMAS, MENJAGA KUALITAS BELTFungsi:Diformulasikan untuk mengembalikan kelenturan dan fleksibilitas, serta membantu menghilangkan derit dan tergelincir - Membersihkan gusi, kotoran, pernis, timbal & karbon deposit- Menghilangkan bunyi decit dan selip- Memulihkan kelenturan dan fleksibilitas sabuk- MemperpanjangPenggunaan Aplikasi:- Sabuk V- Sabuk Datar- Sabuk Bergigi
    atribut:
    • Volume (ml): 360
    • Type: Physical & Chemical Properties
  13. KRISBOW Ladder Step Folding with Handle (Tangga Lipat)
    Mulai

    Rp659.900

    KRISBOW Ladder Step Folding with Handle (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Color: Aluminium
    • Material: Aluminium
    • Type: Aluminium Step Ladder
  14. KRISBOW Ladder Adjustable (Tangga Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Ladder Adjustable (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Color: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Adjustable Ladder
  15. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  16. KRISBOW Ladder Folding Slim Household (Tangga Rumah Lipat)
    Mulai

    Rp659.900

    KRISBOW Ladder Folding Slim Household (Tangga Rumah Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Color: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Aluminium Step Ladder
  17. KRISBOW Tangga Lipat Multifungsi
    Mulai

    Rp2.299.900

    KRISBOW Tangga Lipat Multifungsi
    atribut:
    • Item: Ladder
    • Color: Aluminium
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
    • Type: Multipurpose
  18. TOYO Ladder Tangga Aluminium
    Mulai

    Rp749.900

    TOYO Ladder Tangga Aluminium
    atribut:
    • Work Load Capacity (kg): 150
  19. DENKO Tangga Teleskopik Single Seri TL
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    DENKO Tangga Teleskopik Single Seri TL
    Deskripsi:
    Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
  20. TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp74.900

    TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
Daftar Harga grease timken Terbaru March 2026
ebro Food Oil Monitor SetRp16.999.900
Dalton Tangga Rumah Lipat AluminiumRp549.900
Lucas Oil Red "N" Tacky Grease (Gemuk Pelumas Otomotif)Rp119.900
SKF Gemuk Bearing High Load, High Temperature, High ViscosityRp309.900
SKF Gemuk Bearing High Performance, High TemperatureRp359.900
Dalton Ladder Folding Steel Household (Tangga Rumah Lipat)Rp599.900
GST52 Belt DressingRp36.900
TOYO Ladder Ladder Step Fiberglass (Tangga Lipat Fiberglass)Rp1.699.900
LIVEO Tangga Rumah LipatRp719.900
LIVEO Tangga Rumah Lipat Aluminium AlloyRp499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)